The store will not work correctly when cookies are disabled.
-
06040.0-00
Stego Enclosure Heaters, CSK 060 Series
MFG Item Number
06040.0-00
Product Description
PTC Heater, AC/DC 120-240V, 10W
Specifications
Specifications
Heating Capacity |
10 W |
Operating Voltage |
120-240 VAC/VDC |
Max Inrush Current |
1 A |
Heating Element |
PTC Resistor |
Integral Fan |
No |
Thermostat |
No |
Hygrostat |
No |
Mounting |
DIN Rail |
Mounting Position |
Vertical |
Operating Temp Range (F) |
-4-158 °F |
IP Rating |
IP20 |
Protection Class |
II (Double Insulated) |
Explosion Proof |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
06030.0-00
Stego Enclosure Heaters, CSK 060 Series
MFG Item Number
06030.0-00
Product Description
PTC Heater, AC/DC 120-240V, 20W
Specifications
Specifications
Heating Capacity |
20 W |
Operating Voltage |
120-240 VAC/VDC |
Max Inrush Current |
2.5 A |
Heating Element |
PTC Resistor |
Integral Fan |
No |
Thermostat |
No |
Hygrostat |
No |
Mounting |
DIN Rail |
Mounting Position |
Vertical |
Operating Temp Range (F) |
-4-158 °F |
IP Rating |
IP20 |
Protection Class |
II (Double Insulated) |
Explosion Proof |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
06040.1-00
Stego Enclosure Heaters, CSK 060 Series
MFG Item Number
06040.1-00
Product Description
PTC Heater, AC/DC 12-30V, 10W
Specifications
Specifications
Heating Capacity |
10 W |
Operating Voltage |
12-30 VAC/VDC |
Max Inrush Current |
8 A |
Heating Element |
PTC Resistor |
Integral Fan |
No |
Thermostat |
No |
Hygrostat |
No |
Mounting |
DIN Rail |
Mounting Position |
Vertical |
Operating Temp Range (F) |
-4-158 °F |
IP Rating |
IP20 |
Protection Class |
II (Double Insulated) |
Explosion Proof |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
CSK 060
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved